Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless
Mfr # T4759-SSFL
Zoro # G4043092
product price: $1,322.72
/ea
Free Shipping & Returns
$1,322.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Handle Type Single Handle Lever
- Weight 16.9 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Length 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4759-SSFL
- Zoro # G4043092
- UPC # 34449713450
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 11.75 |
Width | 9.75 |
Overall Height (In.) | 41 |
Overall Width (In.) | 9.75 |
Spout Length | 8 |
Height | 41 |
Depth (In.) | 11.75 |
Details
Number of Holes | Single hole installation |
Finish | Stainless |
Handle Type | Single Handle Lever |
Weight | 16.9 lb |
Item | Floor-Mount Tub Filler Faucet |
Type | Faucet |
CEC Compliant | T |
Valve Type | Single-function pressure balance cartridge |
Series | Trinsic® |
Flow Rate (GPM) | 1.75 |
GPM | 1.75 |
Handle | Single Handle Lever |
Function | Tub Filler |
Mfr. Series | Excluded |
Description
Delta Trinsic Contemporary Floor Mount Tub Filler Trim Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Arlys BN 24" Double Towel Bar (RT PKG) (Y5722BN)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-6-6)
- PLUMB PAK Extension Tube 1-1/4Xpsj (PP812-5)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307001604)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4759-CZFL)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- DELTA Ashlyn Two Handle Widespread Lavatory Faucet - Metal Pop-Up (3564-BLMPU-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Venetian Bronze (598LF-RBMPU)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-MPU)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0891)
- Delta Bathroom Sink Faucets