Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black
Mfr # T47766-BLFL
Zoro # G4000462
product price: $2,150.58
/ea
Free Shipping & Returns
$2,150.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Matte Black
- Weight 8.412 lb
- Depth (In.) 11.84
- Length 11.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T47766-BLFL
- Zoro # G4000462
- UPC # 34449887502
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Depth (In.) | 11.84 |
Length | 11.84 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 11.22 |
Width | 11.22 |
Spout Length | 9-23/32 |
Height | 42.91 |
Overall Height (In.) | 42.91 |
Details
Number of Holes | Single hole installation |
Finish | Matte Black |
Weight | 8.412 lb |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Series | Stryke® |
CEC Compliant | T |
Item | Floor-Mount Tub Filler Faucet |
Mfr. Series | Excluded |
Function | Tub Filler |
GPM | 1.75 |
Description
Delta Stryke Freestanding Tub Filler Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (11/43THY-CIM20M34-FTI-B7)
- PROPLUS BRASS 90 DEGREE ELBOW, 1/4, LEAD FREE (100-4)
- PROSOURCE Exclusively Orgill Pipe Cap, 2 in, Threaded (18-2G)
- IMPERIAL Flaring and Cutting Kit, 45Deg (275-FSCD)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Chrome (759-DST)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-PP)
- DELTA Flynn 2H Lav Fct Bn (25768LF-SS)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3567LF-BLWL)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520-DST)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001BN)
- Delta Bathroom Sink Faucets & Accessories