Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black
Mfr # T4759-BLFL
Zoro # G4026539
product price: $1,439.45
/ea
Free Shipping & Returns
$1,439.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Matte Black
- Handle Type Single Handle Lever
- Weight 18.46 lb
- Series Trinsic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4759-BLFL
- Zoro # G4026539
- UPC # 34449839372
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 11.75 |
Overall Height (In.) | 41 |
Spout Length | 8 |
Overall Width (In.) | 9.75 |
Details
Number of Holes | Single hole installation |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Weight | 18.46 lb |
Series | Trinsic |
Item | Floor-Mount Tub Filler Faucet |
Flow Rate (GPM) | 1.75 |
Valve Type | Single-function pressure balance cartridge |
CEC Compliant | T |
Description
Delta Trinsic Contemporary Floor Mount Tub Filler Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME12)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size (839-130)
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (461-030X)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSMPU)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Chrome (B2596LF)
- DELTA 4 Hole Tub With Hand Shower Trim, Matte Black (T4799-BL)
- DELTA 1 or 3 Hole Kitchen Faucet, Chrome (1997LF)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5776-BLWL)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P188620LF)
- ZURN Single Post Sensor Faucet (Z6936-CP4)
- Delta Bathroom Sink Faucets