Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome
Mfr # T4759-FL
Zoro # G4044020
product price: $944.65
/ea
Free Shipping & Returns
$944.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Handle Type Single Handle Lever
- Weight 16.9 lb
- Height 41
- Series Trinsic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4759-FL
- Zoro # G4044020
- UPC # 34449713467
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 41 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 11.75 |
Width | 9.75 |
Length | 11.75 |
Overall Width (In.) | 9.75 |
Spout Length | 8 |
Overall Height (In.) | 41 |
Details
Number of Holes | Single hole installation |
Finish | Chrome |
Handle Type | Single Handle Lever |
Weight | 16.9 lb |
Series | Trinsic® |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
Item | Floor-Mount Tub Filler Faucet |
Valve Type | Single-function pressure balance cartridge |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Tub Filler |
GPM | 1.75 |
Handle | Single Handle Lever |
Description
Delta Trinsic Contemporary Floor Mount Tub Filler Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTDKLS7)
- VIEGA Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1" (25351)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1TB)
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper Reducing Tee (24W594)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4759-CZFL)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (T4759-SSFL)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- DELTA Manual Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-WF)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-MPU)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3568LF-MPU)
- ROHL Graceline Wall Mount Lavatory Faucet (MB2030DMFBTO-2)
- Delta Bathroom Sink Faucets & Accessories