Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze
Mfr # T4759-CZFL
Zoro # G4041029
product price: $1,511.72
/ea
Free Shipping & Returns
$1,511.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Handle Type Single Handle Lever
- Weight 16.9 lb
- Length 11.75
- CEC Compliant T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4759-CZFL
- Zoro # G4041029
- UPC # 34449713436
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 11.75 |
Depth (In.) | 11.75 |
Width | 9.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 41 |
Overall Height (In.) | 41 |
Spout Length | 8 |
Overall Width (In.) | 9.75 |
Details
Number of Holes | Single hole installation |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Weight | 16.9 lb |
Item | Floor-Mount Tub Filler Faucet |
CEC Compliant | T |
Flow Rate (GPM) | 1.75 |
Series | Trinsic® |
Valve Type | Single-function pressure balance cartridge |
Type | Faucet |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Tub Filler |
Handle | Single Handle Lever |
Description
Delta Trinsic Contemporary Floor Mount Tub Filler Trim Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Concealed Straight Valve With Loose Key (1771-ABCP)
- VIEGA Reducing Elbow (77325)
- PARKER Connector, Zinc Steel, CompxM, 1/2Inx3/8In (8 FBU-S)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 40 (5P613)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (T4759-SSFL)
- DELTA Dual-Handle 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (P299232)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (P136LF-BN)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Stainless (B2596LF-SS)
- DELTA Manual 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2942)
- ZURN Lever Handle Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B1-XL-3F)
- Delta Bathroom Sink Faucets