Shop All Bathroom Sink Faucets
Delta
Single Handle Widespread Lavatory Faucet, Chrome
Mfr # 24T2673
Zoro # G1341026
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- ADA Compliant Yes
- Finish Chrome
- Handle Type Single Handle Lever
- Flow Rate 1.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 24T2673
- Zoro # G1341026
- UPC # 055870219861
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Single Handle |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 1.0 gpm |
Number of Handles | 1 |
Flow Outlet Type | Laminar |
Weight | 4.75 lb |
Item | Widespread Lavatory Faucet |
Flow Rate (GPM) | 1.00 |
CEC Compliant | T |
Series | 24T2 |
Description
Item Delta 24T2 Single Control Mixing Fct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" FNPT 304 SS Reducing Coupling (2UA85)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-41)
- MOSMATIC Rotary Union, Self Rotating, WDG Swivel (40.021)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1 316L #7 (L2S-1-316L-7)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Chrome (T3597LF-WL)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-06ELH)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5799-BLWL)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (P136LF-BN)
- DELTA Manual 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2502LF)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (511LF-HGMHDF)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414-55LE)
- Delta Bathroom Sink Faucets