Shop All Wall Mounted Bathroom Faucets
Delta
Single Handle Wall Mount Bathroom Faucet
Mfr # T3559LF-WL
Zoro # G7745882
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.56
- Height 4.63
- Type Faucet
- Length 7.5
- Series Trinsic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T3559LF-WL
- Zoro # G7745882
- UPC # 034449810906
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Dimensions
Width | 6.56 |
Height | 4.63 |
Length | 7.5 |
Details
Finish | Chrome |
Item | Single Handle Wall Mount Bathroom Faucet |
Type | Faucet |
Series | Trinsic® |
Handle | Single Handle Lever |
Mfr. Series | NoLeadBrass |
GPM | 1.20 |
Function | Lavatory |
Description
Single Handle Wall Mount Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 3 Micron (5613409)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- DELTA Woodhurst Tub/Shower Trim Chrome (T14432)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- DELTA Trillian: Two Handle Wall Mount Bathroom Faucet Trim (T3543LF-KS-PR-WL)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3559LF-BLWL)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3559LF-CZWL)
- DELTA Ara Two Handle Wall Mount Channel Bathroom Faucet Trim (T3568LF-SSWL)
- DELTA Two-Handle Wall Mount Bathroom Faucet Tr (T3599LF-BLWL)
- DELTA Ara Two Handle Wall Mount Rough (R3500-WL)
- METROPOLITAN KS4128PX 2-Handle Wall Mount Bathroom Faucet (KS4128PX)
- Delta Bathroom Sink Faucets & Accessories