Shop All Bathroom Sink Faucets
Delta
Single Handle Vessel Bathroom Faucet
Mfr # 759-DST
Zoro # G7743204
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Height 14.56
- Width 2
- Length 6.75
- Series Trinsic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 759-DST
- Zoro # G7743204
- UPC # 034449776721
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 14.56 |
Width | 2 |
Length | 6.75 |
Details
Finish | Chrome |
Type | Faucet |
Item | Single Handle Vessel Bathroom Faucet |
Series | Trinsic® |
Handle | Single Handle Lever |
Function | Lavatory |
Mfr. Series | Excluded |
GPM | 1.2 |
Description
Single Handle Vessel Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (7010010)
- NEOPERL 2.2 gpm Kitchen Swivel, 15/16"-27, 55/64"-27 Thread Size, Chrome (5510905)
- LEGEND VALVE 1/4" X 4-1/2" BLACK NIPPLE (355-027)
- ZURN Pressure Reducing Valve 1-500Xlhr (1-500XLHR)
- DELTA Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (22C131)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-312LF)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3594-MPU-DST)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3567LF-BLWL)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- DELTA Flynn 2H Lav Fct Bn (25768LF-SS)
- ENGLISH COUNTRY KS7242AX 8-Inch Center Wall Mount Bathroom Faucet (KS7242AX)
- Delta Bathroom Sink Faucets & Accessories