Shop All Bathroom Sink Faucets
Delta
Single Handle Vessel Bathroom Faucet
Mfr # 759-CZ-DST
Zoro # G7740982
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Height 14.56
- Length 6.75
- Series Trinsic®
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 759-CZ-DST
- Zoro # G7740982
- UPC # 034449776714
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 14.56 |
Length | 6.75 |
Width | 2 |
Details
Finish | Champagne Bronze |
Type | Faucet |
Item | Single Handle Vessel Bathroom Faucet |
Series | Trinsic® |
Mfr. Series | Excluded |
Handle | Single Handle Lever |
Function | Lavatory |
GPM | 1.2 |
Description
Single Handle Vessel Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (VS1204P-4)
- BRADLEY Epoxy, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer (2922-287300)
- ELKAY Elkay Assy -Shrd Upper Ez W/Fs Act (56229C)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PRO-PRODUCTS-KP02N Pot Perm Plus Greensand Iron Filter Regenerant (PRO-PRODUCTS-KP02N)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Oil Rubbed Bronze (BT2796-OB)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3567-BLMPU-DST)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Matte Black (T4799-BL)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- DELTA Single Handle Vessel Bathroom Faucet (759-DST)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (15999-DST)
- KINGSTON BRASS KBK5615AL 4" Bathroom Faucet W/ 5-Piece Bathroom Hardware Combo, Bronze (KBK5615AL)
- Delta Bathroom Sink Faucets