Shop All Bathroom Sink Faucets
Delta
Single Handle Vessel Bathroom Faucet
Mfr # 759-BL-DST
Zoro # G7747535
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.75
- Type Faucet
- Width 2
- Height 14.56
- Series Trinsic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 759-BL-DST
- Zoro # G7747535
- UPC # 034449839402
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 6.75 |
Width | 2 |
Height | 14.56 |
Details
Finish | Matte Black |
Item | Single Handle Vessel Bathroom Faucet |
Type | Faucet |
Series | Trinsic® |
Handle | Single Handle Lever |
Function | Lavatory |
GPM | 1.2 |
Mfr. Series | Excluded |
Description
Single Handle Vessel Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1 x 8 (MN 1x8)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL)
- PARKER Flare Fittings, Brass, 1-15/16 (VS149F-4-6)
- ZURN Dual Flush Handle, Brass (P6000-M-ADA-DF)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3597LF-CZMPU)
- DELTA Dual Handle 8" - 16" Mount, 4-hole 8-16" installation Hole Chrome (T4705)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSPP)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (597LF-SSMPU)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Stainless (35776-SSMPU-DST)
- KOHLER Devonshire Deck-/Rim-Mount High-Flow (T398-4-BN)
- Delta Bathroom Sink Faucets & Accessories