Shop All Bathroom Sink Faucets
Delta
Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome
Mfr # 581LF-PP
Zoro # G8309959
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes Single hole installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 581LF-PP
- Zoro # G8309959
- UPC # 034449844413
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 4-3/4 |
Overall Height (In.) | 6.88 |
Depth (In.) | 6.31 |
Overall Width (In.) | 1.81 |
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | Single hole installation |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Weight | 4.4 lb |
Item | Single Hole Lavatory Faucet |
Valve Type | Ceramic valve |
Residential / Commercial | Commercial |
Material | Solid Brass |
Flow Rate (GPM) | 1.20 |
CEC Compliant | T |
Series | Modern |
Description
Project-Pack,Bathroom Faucet
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS SteamPressureRegulator, 1-1/2in, 30-100psi (152A 30-100)
- ZORO SELECT Red. Double San. Tee, 4 In x 2 In Hub (02240)
- LEGEND VALVE 1/4 T-2100 FP 3 WAY IPS B.V. (101-441)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC680-D6)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- DELTA Dual Handle 8" - 16" Mount, 4-hole 8-16" installation Hole Chrome (T4705)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P136LF)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- DELTA Delta Baseplate - 500 Series Faucets (RP17445)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Stainless (538-SSMPU-DST)
- DELTA 590Tp Prox Faucet, Plug-In Power, 0.5Gpm Laminar (590TPA2150-PI)
- Delta Bathroom Sink Faucets