Shop All Bathroom Sink Faucets
Delta
Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome
Mfr # 570LF-06ELH
Zoro # G8795759
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes Single hole installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 570LF-06ELH
- Zoro # G8795759
- UPC # 034449694803
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 6 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 2 |
Overall Height (In.) | 7.5 |
Depth (In.) | 7.44 |
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | Single hole installation |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Weight | 2.6 lb |
Item | Single Hole Lavatory Faucet |
Residential / Commercial | Commercial |
Valve Type | Stainless Steel Ball |
Material | Solid Brass |
CEC Compliant | T |
Series | HDF |
Flow Rate (GPM) | 1.20 |
Description
Single,Handle Basin Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 80 (91014)
- LEGEND VALVE 3" X 2" SS316 HEX BUSHING (416-510)
- RINNAI HE+ 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (RL75IN)
- FIXTURE FIX Fixture Fix 1517861 Porcelain Touch-up Paint Glaze - Kohler White (1517861)
- DELTA 4 Hole Tub With Hand Shower Trim, Chrome (T4759)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2776-SS)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3597LF-CZMPU)
- DELTA Roman Tub Trim (T2764-RB)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2131LF)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P188620LF)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- Delta Bathroom Sink Faucets & Accessories