Shop All Bathroom Sink Faucets
Delta
Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome
Mfr # 22C601
Zoro # G1340484
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes Single hole installation
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 22C601
- Zoro # G1340484
- UPC # 055870267091
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5-5/16 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Height (In.) | 5.25 |
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | Single hole installation |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 1.5 gpm |
Number of Handles | 1 |
Flow Outlet Type | Vandal Resistant Aerator |
Weight | 3.6 lb |
Item | Single Hole Lavatory Faucet |
Residential / Commercial | Commercial |
Valve Type | Ceramic valve |
Material | Cast Brass |
Series | 22C |
Flow Rate (GPM) | 1.5 |
CEC Compliant | F |
Description
Item Delta 22C 1H Single Hole Bathroom Fct
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-43)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048238)
- ZORO SELECT Hex Bushing, 1-1/4"x1/4", 150,304, Thrd (4381031160)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (2302LF)
- DELTA Metering Metering Lavatory Faucet, Chrome (87T905)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze (3553LF-RB)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSPP)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Champagne Bronze (597LF-CZMPU)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-MPU)
- SLOAN Optima Efx600.202.0010 Cp Sensor Faucet (3324274)
- Delta Bathroom Sink Faucets