Shop All Bathroom Sink Faucets
Delta
Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome
Mfr # 22C531
Zoro # G1340475
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 22C531
- Zoro # G1340475
- UPC # 055870268449
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 1.5 gpm |
Number of Handles | 1 |
Flow Outlet Type | Vandal Resistant Aerator |
Weight | 6.349 lb |
Item | Centerset Lavatory Faucet |
Series | 22C |
Flow Rate (GPM) | 1.50 |
CEC Compliant | F |
Description
Item Delta 22C 1H Centerset Bathroom Fct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type M (MH10010)
- FLEXTRON Gas Line Hose 3/8'' O.D.x72'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-72H)
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT058100)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 60 18)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Venetian Bronze (T3597LF-RBWL)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Stainless (559HA-SS-DST)
- DELTA Bathroom Faucet (3532LF-SSMPU)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P138LF-M)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520LF-HGMHDF)
- ZURN Manual Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-3F)
- Delta Bathroom Sink Faucets