Shop All Bathroom Sink Faucets
Delta
Single Handle Single hole installation Hole Single Hole Lavatory Faucet, Chrome
Mfr # 581LF-HGM-PP
Zoro # G8782002
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes Single hole installation
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 581LF-HGM-PP
- Zoro # G8782002
- UPC # 034449844420
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4-3/4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 6.31 |
Overall Height (In.) | 6.88 |
Overall Width (In.) | 1.81 |
Details
Faucet Operation | Single Handle |
Number of Holes | Single hole installation |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 0.5 gpm |
Number of Handles | 1 |
Weight | 4.4 lb |
Item | Single Hole Lavatory Faucet |
Residential / Commercial | Commercial |
Valve Type | Ceramic valve |
Material | Solid Brass |
CEC Compliant | T |
Flow Rate (GPM) | 0.50 |
Series | Modern |
Description
Project-Pack,Bathroom Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Socket Socket Black Forged Steel Union Class 3000 (0362501801)
- HOSE MASTER 4" Dia x 12" L 316 SS Flexible Metal Hose (GZ400FLXFL120)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (722569)
- APOLLO VALVES Strap 1/2 + 3/4 PEX J-Hook 40 (APXTALON40JR)
- DELTA Manual 4" Mount, 2 Hole Centerset Lavatory Faucet, Chrome (21C333)
- DELTA Flynn 2H Lav Fct Bn (25768LF-SS)
- DELTA Modern Single Handle Lavatory Faucet (567LF-BLGPM-PP)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3567-BLMPU-DST)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- DELTA CHR 2Lev Lav Faucet (25996LF-ECO)
- KOHLER Tone Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27416-4-2MB)
- Delta Bathroom Sink Faucets