Shop All Faucet Accessories
Delta
Single, Handle Pulldown Kitchen
Mfr # P7919LF
Zoro # G8321938
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3-hole 8" installation
- Finish Chrome
- Handle Type Single Handle Lever
- Type Faucet
- Height 14.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P7919LF
- Zoro # G8321938
- UPC # 034449866361
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 14.63 |
Width | 10.13 |
Spout Length | 8-11/16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 10.75 |
Overall Height (In.) | 14.63 |
Overall Width (In.) | 10.13 |
Depth (In.) | 10.75 |
Details
Item | Single,Handle Pulldown Kitchen |
Number of Holes | 1 or 3-hole 8" installation |
Finish | Chrome |
Handle Type | Single Handle Lever |
Type | Faucet |
Valve Type | Ceramic valve |
Series | Xander® |
CEC Compliant | T |
Flow Rate (GPM) | 1.50 |
Weight | 4.91 lb |
Handle | Single Handle Lever |
Mfr. Series | NoLeadBrass |
GPM | 1.50 |
Function | Kitchen |
Description
Single,Handle Pulldown Kitchen
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (20543)
- LEGEND VALVE 1" X 3/4" BLACK HEX BUSHING (350-613C)
- ZORO SELECT Push-to-Connect Tee, 3/8 in Tube Size, Brass, Silver (22FR65)
- ZORO SELECT Coupling, 1/8", 150,316, Thrd Heavy (4381034200)
- DELTA Delta Universal Showering Components: Bar Sld-15511C 500896 (BAS3BX)
- DELTA Side Spray and Hose Assembly (RP53880)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Chrome (RP60734)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- DELTA Delta Innovations Metal Lever Handle Accent Set Polished Brass (A64PB)
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- ZORO SELECT Gap Cover, ABS Plastic, Brushed Nickel (90429)
- Delta Faucet Accessories