Shop All Kitchen Faucets
Delta
Single Handle Pull-Out Kitchen Faucet
Mfr # 4159-DST
Zoro # G8852759
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8
- Type Faucet
- Series Trinsic®
- Height 12.63
- Length 11.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 4159-DST
- Zoro # G8852759
- UPC # 034449710541
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 8 |
Height | 12.63 |
Length | 11.31 |
Details
Finish | Chrome |
Type | Faucet |
Item | Single Handle Pull-Out Kitchen Faucet |
Series | Trinsic® |
Handle | Single Handle Lever |
Function | Kitchen |
GPM | 1.80 |
Mfr. Series | DiamondValve |
Description
Single Handle Pull-Out Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Malleable Iron, Union, Class 150, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT (5P596)
- KOHLER Kit, Spray, Kitchen, 1.5 Gpm (1325891-CP)
- PARKER 3/8" Compression x MNPT Brass Connector 10PK (68C-6-6)
- LEGEND VALVE 2" T-600 PVC BALL VALVE-NSF (201-448)
- DELTA Manual, 8" Mount, Commercial 4 Hole Kitchen Faucet with Side Spray (2400LF)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-AR-DST)
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-DST)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-AR-PR-DST)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, MtB (9113T-BL-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659-AR-DST)
- KOHLER Simplice Bar Sink Faucet (22034-CP)
- Delta Kitchen Faucets