Shop All Kitchen Faucets
Delta
Single Handle Pull-Down Spring Spout Kit
Mfr # 9659T-DST
Zoro # G8838801
product price: $711.62
/ea
Free Shipping & Returns
$711.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 13
- Height 7.25
- Width 10.5
- Handle Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9659T-DST
- Zoro # G8838801
- UPC # 034449818087
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length | 13 |
Height | 7.25 |
Width | 10.5 |
Details
Item | Single Handle Pull-Down Spring Spout Kit |
Type | Faucet |
Finish | Chrome |
Handle | Single Handle Lever |
Series | Trinsic® |
Mfr. Series | Excluded |
GPM | 1.80 |
Function | Kitchen |
Description
Single Handle Pull-Down Spring Spout Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Chrome-Plated 3/4" Spud Nut/Coupling (P6003-H25-CP)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- 3M Quick Connect Filter, 1 gpm, 4.46" O.D., 20 45/64 in H (5633104)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101-DST)
- DELTA Collins Single Handle Pull-Out Kitchen Faucet (4140-AR-DST)
- DELTA 8" Mount, Commercial 3 Hole HDF 1-Hdl Kitchen Faucet 100LF-HDF CH (100LF-HDF)
- DELTA Single Handle Bar/Prep Faucet, 134/100/300/400 Series (1903-DST)
- DELTA 4" Mount, Commercial 3 Hole Single Handle Centerset Lav Faucet (B510LF)
- DELTA Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197-RB-DST)
- DAWN KITCHEN & BATH SingleLever PullOut Spray Kitchen Faucet Chrome (AB50 3707C)
- Delta Kitchen Faucets & Accessories