Shop All Kitchen Faucets
Delta
Single Handle Pull-Down Kitchen Faucet w
Mfr # 9159T-AR-DST
Zoro # G7708362
product price: $650.09
/ea
Free Shipping & Returns
$650.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Arctic Stainless
- Number of Handles 1
- Height 15.69
- Width 10.5
- Series Trinsic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9159T-AR-DST
- Zoro # G7708362
- UPC # 034449644464
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 15.69 |
Width | 10.5 |
Length | 9.5 |
Details
Finish | Arctic Stainless |
Number of Handles | 1 |
Series | Trinsic® |
Type | Faucet |
Item | Kitchen Faucet |
Handle | Single Handle Lever |
GPM | 1.80 |
Function | Kitchen |
Mfr. Series | DiamondValve |
Description
Single Handle Pull-Down Kitchen Faucet w
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Handle Kit, 3", Chrome (633-JKCP)
- LARSEN SUPPLY CO 2" Plas Jam Nut (03-2011)
- MILWAUKEE TOOL 2-1/2 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2656B)
- THRIFCO PLUMBING Eljer Toilet Tank Trip Lever Square, Chrome (4401833)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Soap Dispenser (978-SD-DST)
- DELTA 8" Mount, Commercial 3 Hole Two Handle, Kitchen Faucet (2102LF)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-AR-DST)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9179T-BL-DST)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (99268-2BZ)
- Delta Kitchen Faucets & Accessories