Shop All Kitchen Faucets
Delta
Single Handle Pull-Down Bar/Prep Fauce
Mfr # 9959-BL-DST
Zoro # G8841775
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Trinsic®
- Width 4.38
- Length 8.5
- Type Faucet
- Height 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9959-BL-DST
- Zoro # G8841775
- UPC # 034449798150
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 4.38 |
Length | 8.5 |
Height | 13.5 |
Details
Finish | Matte Black |
Series | Trinsic® |
Type | Faucet |
Item | Single Handle Pull-Down Bar/Prep Fauce |
Handle | Single Handle Lever |
GPM | 1.8 |
Mfr. Series | DiamondValve |
Function | Kitchen |
Description
Single Handle Pull-Down Bar/Prep Fauce
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 2-Handle Cartridge for Sterling Brass (163425)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Cross Class 125 (0300109006)
- POWERS Checkstop Rebuild Kit, 3/4 in. (LF390800)
- DELTA Charmaine P/D Kit Fct Cm (19962Z-SD-DST)
- DELTA Emmeline Single Handle Pull-Down Kitchen Faucet (9182-AR-PR-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-BL)
- DELTA Trinsic Single Handle Pull-Down Kitchen Faucet (9159-DST-CDN)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (9178-AR-DST)
- DELTA Trinsic Single Handle Pull-Down Kitchen Limited Swivel (9159-KSLS-DST)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- Delta Kitchen Faucets