Shop All Bathroom Sink Faucets
Delta
Single Handle Laboratory Specialty Faucet, Chrome
Mfr # W6629DI
Zoro # G3090789
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Finish Chrome
- Handle Type Single Handle other or Single Hole Sink
- Number of Handles 1
- Weight 0.45 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # W6629DI
- Zoro # G3090789
- UPC # 778062170459
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Single Handle |
Finish | Chrome |
Handle Type | Single Handle other or Single Hole Sink |
Number of Handles | 1 |
Weight | 0.45 lb |
Item | Laboratory Specialty Faucet |
Series | W66 Series Single Handle Water |
Description
Item Delta W66 1H Water Deck Mount Pure Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X CD)
- THRIFCO PLUMBING 1-1/4 PVC Comp. Coupling (6622173)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- APG 2" 316 Stainless Steel Part DC (320DCSS)
- DELTA Manual Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-WF)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (768LF-BL)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3576LF-CZWL)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Stainless (559HA-SS-DST)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3579LF-WFHDF)
- DELTA Bathroom Faucet (3532LF-SSMPU)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Ms, Sp Wa (CWT449249CMFG#MS)
- Delta Bathroom Sink Faucets