Shop All Kitchen Faucets
Delta
Single, Handle Kitchen Faucet
Mfr # P115LF
Zoro # G8795941
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4-hole 8" installation
- Handle Type Single Handle Lever
- Type Faucet
- Width 12
- Spout Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P115LF
- Zoro # G8795941
- UPC # 034449651882
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 12 |
Spout Length | 8 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 7.5 |
Length | 9.5 |
Overall Width (In.) | 12 |
Overall Height (In.) | 7.5 |
Details
Number of Holes | 4-hole 8" installation |
Finish | Chrome |
Handle Type | Single Handle Lever |
Item | Single,Handle Kitchen Faucet |
Type | Faucet |
Valve Type | Washerless ball valve |
CEC Compliant | T |
Flow Rate (GPM) | 1.80 |
Series | Core |
Weight | 3.274 lb |
GPM | 1.80 |
Handle | Single Handle Lever |
Function | Kitchen |
Mfr. Series | NoLeadBrass |
Description
Single,Handle Kitchen Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Coupling (10-Pack), 10PK (EPXPAC3410PK)
- ELKAY Elkay Kit - Push Bar Service (98537C)
- ZORO SELECT CPVC Tee, Schedule 80, 2-1/2" Pipe Size, Socket x Socket x Socket (9801-025)
- KOHLER Choreograph Wide Seam Joint 96 (90038-NY)
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-PN-PR-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Single Handle Pull-Out Faucet (470-DST)
- DELTA Manual, 4" Mount, Commercial 3 Hole Bathroom Faucet (501-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-AR-DST)
- DELTA Single Handle Bar Faucet (1959LF)
- DURA FAUCET CLASSICAL HI-RISE RV KITCHEN FAUCET - BISQUE PARCHMENT (DF-PK210C-BQ)
- Delta Kitchen Faucets