Shop All Faucet Accessories
Delta
Single, Handle Kitchen Faucet
Mfr # B1310LF-SS
Zoro # G8321807
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Stainless
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # B1310LF-SS
- Zoro # G8321807
- UPC # 034449701570
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 8.38 |
Width | 10.56 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9-1/2 |
Length | 11.19 |
Overall Height (In.) | 8.38 |
Overall Width (In.) | 10.56 |
Depth (In.) | 11.19 |
Description
Single,Handle Kitchen Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera 40" X 30" Slow-Close Medicine (99011-NA)
- PRO-LINE 1/2" PVC Inline Check Valve PK10 (101-103)
- LEGEND VALVE 1" COPPER x COPPER UNION NL (302-305NL)
- ALLPOINTS Bottom Pivot Hinge, 7/8" (8009911)
- DELTA Rail Pin, For Square Slide Bar, Plastic (BAS4BX)
- DELTA Delta Other: Cam. Bulk (RPB60)
- DELTA Delta Addison Wand Assembly & Hose Stainless (RP60976SS)
- DELTA Delta Pilar Button - Red/Blue - Finished Chrome (RP53879)
- DELTA Delta Waterfall Metal Lever Handle Kit Chrome (RP21469)
- DELTA Delta Side Spray & Hose Assembly Stainless (RP60097SS)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101BN)
- Delta Faucet Accessories