Shop All Single Handle Bathroom Faucets
Delta
Single Handle High-Arc Bathroom Faucet
Mfr # 559HA-GPM-DST
Zoro # G7746205
product price: $226.31
/ea
Free Shipping & Returns
$226.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.66
- Length 7
- Height 8.88
- Series Trinsic®
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559HA-GPM-DST
- Zoro # G7746205
- UPC # 034449832410
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 3.66 |
Length | 7 |
Height | 8.88 |
Details
Finish | Chrome |
Series | Trinsic® |
Item | Single Handle High-Arc Bathroom Faucet |
Type | Faucet |
Mfr. Series | DiamondValve |
Handle | Single Handle Lever |
GPM | 1.00 |
Function | Lavatory |
Description
Single Handle High-Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 3/8" OD Compression PlumBite Push On Supply Stop, Angle (C77473LF)
- ZORO SELECT Tubing, PTFE, 0.252 in ID, 0.319 in OD (ZUSA-HT-1853)
- PARKER 1/2" Compression SS Tube End Insert (8 TIZ .375-SS)
- BESSEY 12 HStyle Pipe Clamp (BPC-H12)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- Delta Bathroom Sink Faucets & Accessories