Shop All Single Handle Bathroom Faucets
Delta
Single Handle Bathroom Faucet
Mfr # 559LF-CZMPU
Zoro # G7742260
product price: $303.77
/ea
Free Shipping & Returns
$303.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6
- Length 6.5
- Height 6.25
- Finish Champagne Bronze
- Series Trinsic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559LF-CZMPU
- Zoro # G7742260
- UPC # 034449686303
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 |
Length | 6.5 |
Height | 6.25 |
Details
Finish | Champagne Bronze |
Series | Trinsic® |
Item | Single Handle Bathroom Faucet |
Type | Faucet |
Mfr. Series | DiamondValve |
GPM | 1.20 |
Function | Lavatory |
Handle | Single Handle Lever |
Description
Single Handle Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Cast Aluminum Floor Flange (150-032)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- LEGEND VALVE 3/4 x 5/8 T4111NL MIP x XS COU (313-614NL)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black (6RSX3X4100)
- DELTA Single Handle Bathroom Faucet (574-SSMPU-DST)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- Delta Bathroom Sink Faucets & Accessories