Shop All Bathroom Sink Faucets
Delta
Single Handle Bathroom Faucet
Mfr # 553LF
Zoro # G7740991
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 4.06
- Type Faucet
- Series Vero®
- Height 7.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 553LF
- Zoro # G7740991
- UPC # 034449630931
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 4.06 |
Height | 7.78 |
Width | 3.25 |
Details
Finish | Chrome |
Item | Single Handle Bathroom Faucet |
Type | Faucet |
Series | Vero® |
Function | Lavatory |
Handle | Single Handle Blade |
GPM | 1.2 |
Mfr. Series | NoLeadBrass |
Description
Single Handle Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Lock, Cylinder & Cam , Bradley (P15-402)
- ZORO SELECT PVC Socket Cap, Hub, 4 in Pipe Size (1WKK9)
- ZORO SELECT Elbow, 22-1/2", 8", 125, Flg, Black (4319002460)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2637MB)
- DELTA Dual Handle 8" Mount, 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2944)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Stainless (35776-SSMPU-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (597LF-SSMPU)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P136LF)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- Delta Bathroom Sink Faucets & Accessories