Shop All Bathroom Sink Faucets
Delta
Single Handle Bathroom Faucet
Mfr # 551-SS-DST
Zoro # G7746390
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Handle Type Single Handle Lever
- Flow Rate 1.20 GPM
- Weight 4.503 lb
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 551-SS-DST
- Zoro # G7746390
- UPC # 034449607346
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Finish | Stainless |
Handle Type | Single Handle Lever |
Flow Rate | 1.20 GPM |
Weight | 4.503 lb |
Standards | CEC Certified |
Item | Single Handle Bathroom Faucet |
Series | Dryden |
Description
Single Handle Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/2" Compression x FPT SS Female Branch Tee (772LF SS 1/2 X 1/2)
- SUPERIOR TOOL Drain Wrench, Pipe 1 1/4 And 1 1/2 In (3845)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G073)
- AMERICAN STANDARD Lever Handle 8" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8350243.004)
- DELTA 1 or 3 Hole Kitchen Faucet, Chrome (1997LF)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P136LF)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Chrome (759-DST)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3597LF-CZMPU)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5759-CZWL)
- Delta Bathroom Sink Faucets