Shop All Bathroom Sink Faucets
Delta
Single Handle Bar/Prep Faucet
Mfr # 1997LF-CZ
Zoro # G8822254
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.81
- Type Faucet
- Height 8.75
- Length 7.72
- Series Cassidyâ„¢
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1997LF-CZ
- Zoro # G8822254
- UPC # 034449685375
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 5.81 |
Height | 8.75 |
Length | 7.72 |
Details
Finish | Champagne Bronze |
Type | Faucet |
Series | Cassidyâ„¢ |
Item | Single Handle Bar/Prep Faucet |
Function | Kitchen |
GPM | 1.50 |
Handle | Single Handle Lever |
Mfr. Series | NoLeadBrass |
Description
Single Handle Bar/Prep Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 1/2 in, NPT (ZUSA-PF-10256)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Sillcock (14P-8-MH)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (G050SHXJ180)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Venetian Bronze (538-RBMPU-DST)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3595LF-MPU-LHP)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3579LF-WFLGHDF)
- DELTA 620Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (621TPA3350)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- DELTA 1 or 3 Hole Kitchen Faucet, Arctic Stainless (1997LF-AR)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- Delta Bathroom Sink Faucets