Shop All Single Handle Bathroom Faucets
Delta
Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome
Mfr # 520LF-HDF
Zoro # G6390100
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Material Soild Brass
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 520LF-HDF
- Zoro # G6390100
- UPC # 034449643924
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Height | 4-7/8" |
Overall Height | 4-7/8" |
Spout Length | 5 in |
Manufacturers Warranty Length | 5 yr |
Spout Height | 4 7/8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541T)
- POWERS Wax Motor Kit Standard (420-453)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (306-AC3412)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (255167-75)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-SS-DST)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- Delta Single Handle Bathroom Faucets