Shop All Bathroom Sink Faucets
Delta
Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless
Mfr # 520-SSPPU-DST
Zoro # G8796160
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 520-SSPPU-DST
- Zoro # G8796160
- UPC # 034449581684
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Stainless |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Item | Bathroom Faucet |
Residential / Commercial | Commercial/Residential |
Description
Single,Hndl Centerset Bathroom Fct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- STEEL & OBRIEN 3" x 2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-3X2-PL-316)
- ZORO SELECT Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT (ZUSA-PF-10612)
- KOHLER Whitehaven Self-Trimming 32-11/16 (5827-0)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF-CZ)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- DELTA 1 or 3 Hole Kitchen Faucet, Polished Nickel (1997LF-PN)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Chrome (538-MPU-DST)
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-VLEHAB)
- Delta Bathroom Sink Faucets