Shop All Bathroom Sink Faucets
Delta
Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 520-DST
Zoro # G8321859
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 520-DST
- Zoro # G8321859
- UPC # 034449581707
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 6.75 |
Width | 6.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5 |
Overall Width (In.) | 6.63 |
Length | 8.38 |
Overall Height (In.) | 6.75 |
Depth (In.) | 8.38 |
Description
Single,Hndl Centerset Bathroom Fct
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE Polypropylene Pipe Nipple Sch 80 (NIP200-6)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10501A)
- PARKER Union, Zinc Pltd Steel, Comp, 1/4In (4 HBU-S)
- BOBRICK DISPENSER, SOAP(34 OZ, 6"SPT) for Bobrick - Part# B8226 (B8226)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- DELTA Nicoli: Single Handle Bathroom Faucet (15849LF-CZ)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2538-MPU-DST)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- Delta Bathroom Sink Faucets & Accessories