Shop All Bathroom Sink Faucets
Delta
Single Handle 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # B501LF
Zoro # G8803398
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center 4"
- Number of Holes 2 or 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # B501LF
- Zoro # G8803398
- UPC # 034449641982
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4-1/4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.13 |
Depth (In.) | 6.31 |
Overall Height (In.) | 7.13 |
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 2 or 3-hole 4" installation |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Weight | 2.98 lb |
Item | Centerset Lavatory Faucet |
Valve Type | Washerless ball valve |
Residential / Commercial | Commercial |
Material | Solid Brass |
Series | Foundations |
Flow Rate (GPM) | 1.20 |
CEC Compliant | T |
Description
Fundtins,1Hdl Cntrset Bthrom Fct Ch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 80 (40416LS)
- TOTO Drake Elongated Universal Toilet Bowl Only with Cefiontect, Washlet+ Ready, Less Seat, Cotton (C776CEFGT40#01)
- KOHLER Betello Trip Lever, Lh (21261-L-BV)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb Ball Valve (EPXV1)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B512LF)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (3595LF-SSMPU-LHP)
- DELTA Manual 4" Mount, 2 or 3 Hole Bathroom Faucet (2500LF)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- Delta Bathroom Sink Faucets