Shop All Bathroom Sink Faucets
Delta
Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # P188620LF
Zoro # G8796109
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3-hole 4" installation
- Handle Type Single Handle Lever
- Number of Handles 1
- Weight 2.939 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # P188620LF
- Zoro # G8796109
- UPC # 034449652414
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.34 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 4 |
Width | 6.53 |
Length | 6.22 |
Overall Height (In.) | 6.34 |
Overall Width (In.) | 6.53 |
Depth (In.) | 6.22 |
Details
Faucet Operation | Single Handle |
Number of Holes | 3-hole 4" installation |
Finish | Chrome |
Handle Type | Single Handle Lever |
Number of Handles | 1 |
Weight | 2.939 lb |
Item | Centerset Lavatory Faucet |
Type | Faucet |
Valve Type | Washerless ball valve |
Series | Core |
Flow Rate (GPM) | 1.20 |
CEC Compliant | T |
GPM | 1.20 |
Function | Lavatory |
Handle | Single Handle Lever |
Mfr. Series | NoLeadBrass |
Description
Single,Handle Bathroom Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1600612)
- LEGEND VALVE 1/2" T-532CP CHROME HOSE BIBB (107-423)
- ZORO SELECT 3/16" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-3B3B-F)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H (5631702)
- DELTA DELTA Peerless P188621LF Bathroom Faucet, 1-Faucet Handle, 1-23/32 in H Spout, Brass, Chrome (P188621LF)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF-CZ)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3567-BLMPU-DST)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3576LF-CZWL)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Matte Black (568LF-BLLPU)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black (T4759-BLFL)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017BG-KPW100BG)
- Delta Bathroom Sink Faucets