Shop All Bathroom Sink Faucets
Delta
Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # P138LF-M
Zoro # G8321743
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3-hole 4" installation
- Finish Chrome
- Handle Type Single Handle Lever
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P138LF-M
- Zoro # G8321743
- UPC # 034449652377
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 3-29/32 |
Overall Height (In.) | 6.09 |
Overall Width (In.) | 6.47 |
Depth (In.) | 5.84 |
Details
Faucet Operation | Single Handle |
Number of Holes | 3-hole 4" installation |
Finish | Chrome |
Handle Type | Single Handle Lever |
Number of Handles | 1 |
Weight | 2.862 lb |
Item | Centerset Lavatory Faucet |
Valve Type | Washerless ball valve |
CEC Compliant | T |
Series | Core |
Flow Rate (GPM) | 1.20 |
Description
Single,Handle Bathroom Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, Size 1/2 In (4060050S4)
- ZORO SELECT Index Button, Plastic Material, PK10 (32655)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560G 0-125)
- RHEEM Element, 5500W (SP10698PH)
- DELTA Delta Classic 1H Tract-Pack Centerset (520-TPM-DST)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2532LF-MPU)
- DELTA Modern Single Handle Lavatory Faucet (567LF-BLGPM-PP)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (520-SSPPU-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- TOTO 4" Mount, Supreme, 4 Center Lav, Ped W Cefiontect G, Bone (LPT241.4G#03)
- Delta Bathroom Sink Faucets