Shop All Bathroom Sink Faucets
Delta
Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # P136LF
Zoro # G8784330
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3-hole 4" installation
- Handle Type Single Handle Lever
- Number of Handles 1
- Weight 2.642 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P136LF
- Zoro # G8784330
- UPC # 034449652339
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 6.47 |
Height | 6.09 |
Spout Length | 3-29/32 |
Overall Height (In.) | 6.09 |
Depth (In.) | 6.13 |
Length | 6.13 |
Overall Width (In.) | 6.47 |
Details
Faucet Operation | Single Handle |
Number of Holes | 3-hole 4" installation |
Finish | Chrome |
Handle Type | Single Handle Lever |
Number of Handles | 1 |
Weight | 2.642 lb |
Item | Centerset Lavatory Faucet |
Valve Type | Washerless ball valve |
Type | Faucet |
CEC Compliant | T |
Series | Core |
Flow Rate (GPM) | 1.2 |
GPM | 1.2 |
Handle | Single Handle Lever |
Function | Lavatory |
Mfr. Series | NoLeadBrass |
Description
Core 1-Hdl Bathroom Fct P136LF Chr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Dishwasher Supply Line, 3/8x3/8, 60in.L (88-2060)
- MOEN Preston Euro Paper Holder Brushed Nickel (DN8408BN)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 04 00WP2)
- KERICK Complete Float Valve Assembly, 1 in (PS100SS-5)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (P136LF-BN)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P241LF)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (568LF-SSMPU)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (568LF-MPU)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5776-BLWL)
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (2300-E34ABCP)
- Delta Bathroom Sink Faucets