Shop All Bathroom Sink Faucets
Delta
Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # P131LF
Zoro # G8784297
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3-hole 4" installation
- Finish Chrome
- Handle Type Single Handle Lever
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P131LF
- Zoro # G8784297
- UPC # 034449652322
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 3-29/32 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.09 |
Depth (In.) | 5.75 |
Overall Width (In.) | 6.47 |
Details
Faucet Operation | Single Handle |
Number of Holes | 3-hole 4" installation |
Finish | Chrome |
Handle Type | Single Handle Lever |
Number of Handles | 1 |
Weight | 2.245 lb |
Item | Centerset Lavatory Faucet |
Valve Type | Washerless ball valve |
Flow Rate (GPM) | 1.20 |
CEC Compliant | T |
Series | Core |
Description
Core 1-Hdl Bathroom Fct P131LF Chr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1/2" Female NPT x Male NPT Malleable Iron Hex Bushing Class 150 (0318906682)
- DYNAQUIP CONTROLS Repair Part Repl. 1.5 Brass Ball Valve (VHH27AT)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SMU120)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Rigid (AAA00002)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HGMHDF)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HGMHDF)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (568LF-LPU)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Chrome (538-MPU-DST)
- DELTA Single Handle 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B501LF)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2131LF)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AGN8AE35VPABCP)
- Delta Bathroom Sink Faucets