Shop All Bathroom Sink Faucets
Delta
Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 523LF-TGMHDF
Zoro # G8321752
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 523LF-TGMHDF
- Zoro # G8321752
- UPC # 034449685429
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5 |
Depth (In.) | 6.88 |
Overall Height (In.) | 4.81 |
Overall Width (In.) | 6.53 |
Details
Faucet Operation | Single Handle |
Number of Holes | 3-hole 4" installation |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 0.35 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerator |
Weight | 2.84 lb |
Item | Centerset Lavatory Faucet |
Valve Type | DIAMOND(TM) Seal Valve |
Residential / Commercial | Commercial |
Material | Soild Brass |
Flow Rate (GPM) | 0.35 |
Series | HDF |
CEC Compliant | T |
Description
Single,Handle Lav Fct-Lever Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIORENTINI 31155-6Bp 2" Painted Balanced (F31155-6BP)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61PB-4)
- T&S BRASS Twist Waste (B3952)
- MOEN Soap Dispenser (3942)
- DELTA DELTA Peerless P240LF Bathroom Faucet, 2-Faucet Handle, 3 in H Spout, Chrome (P240LF)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2121LF)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C051)
- DELTA Dual Handle 6" - 16" Mount, 3 Hole Bathroom Faucet, Stainless (B3596LF-SS)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (15999-DST)
- Delta Bathroom Sink Faucets & Accessories