Shop All Bathroom Sink Faucets
Delta
Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 520LF-HGMHDF
Zoro # G8322008
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 520LF-HGMHDF
- Zoro # G8322008
- UPC # 034449644006
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5 |
Overall Height (In.) | 4.88 |
Depth (In.) | 8.38 |
Overall Width (In.) | 6.63 |
Details
Faucet Operation | Single Handle |
Number of Holes | 3-hole 4" installation |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 0.5 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerated |
Weight | 3.1 lb |
Item | Centerset Lavatory Faucet |
Valve Type | DIAMOND(TM) Seal Valve |
Residential / Commercial | Commercial |
Material | Soild Brass |
Flow Rate (GPM) | 0.50 |
Series | HDF |
CEC Compliant | T |
Description
Single,Hndl Centerset Lavatory Fct
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 3/8 in., Bulkhead, Brass, MNPT (R700L-3/8)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8210G038)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06014)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (600-FA-PVC-BN)
- DELTA Dual Handle 6" - 12" Mount, Widespread Lavatory Faucet, Chrome (23C672)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-BLFL)
- DELTA Dual Handle 8" - 16" Mount, Commercial 4 Hole Champagne Bronze (T4794-CZ)
- DELTA Bathroom Faucet (3532LF-RBMPU)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze (3559-RBMPU-DST)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2538-SSMPU-DST)
- ZURN Single Post Sensor Faucet (Z6933-L)
- Delta Bathroom Sink Faucets & Accessories