Shop All Bathroom Sink Faucets
Delta
Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 516LF-HGMHDF
Zoro # G8789337
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 516LF-HGMHDF
- Zoro # G8789337
- UPC # 034449643900
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5 |
Overall Width (In.) | 6.53 |
Overall Height (In.) | 7.25 |
Depth (In.) | 6.88 |
Details
Faucet Operation | Single Handle |
Number of Holes | 3-hole 4" installation |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 0.5 gpm |
Number of Handles | 1 |
Flow Outlet Type | Vandal Resistant Pressure Compensating Aerator |
Weight | 3.1 lb |
Item | Centerset Lavatory Faucet |
Residential / Commercial | Commercial |
Valve Type | DIAMOND(TM) Seal Valve |
Material | Solid Brass |
Flow Rate (GPM) | 0.50 |
Series | HDF |
CEC Compliant | T |
Description
HDF 1Hdl CntrsetLav Fct Chr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 3/8" Male BSPP (G) (PL08-G03)
- DIXON Cam and Groove Adapter, 3", 4", 316 SS (G4030-DA-SS)
- ZORO SELECT 1-1/4" FNPT 304 SS Cap (40RDC111N114)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1/2", 3/4" Tube OD (ZUSA-STF-QC-1)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-CZFL)
- DELTA Dual Handle 8" - 16" Mount, 4-hole 8-16" installation Hole Chrome (T4705)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (25999LF)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C531)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Stainless (35776-SSMPU-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8430)
- Delta Bathroom Sink Faucets & Accessories