Shop All Bathroom Sink Faucets
Delta
Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 511LF-HGMHDF
Zoro # G8782118
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 511LF-HGMHDF
- Zoro # G8782118
- UPC # 034449643955
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5 |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 8.56 |
Depth (In.) | 7.06 |
Details
Faucet Operation | Single Handle |
Number of Holes | 3-hole 4" installation |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 0.5 gpm |
Number of Handles | 1 |
Flow Outlet Type | Vandal Resistant Pressure Compensating Aerator |
Weight | 2.85 lb |
Item | Centerset Lavatory Faucet |
Residential / Commercial | Commercial |
Valve Type | DIAMOND(TM) Seal Valve |
Material | Solid Brass |
CEC Compliant | T |
Flow Rate (GPM) | 0.50 |
Series | HDF |
Description
Centerset Lav Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Automatic Vent For Hot Water, 1/4In, Brass (HAV- 1/4)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size 10 PK (6AZA6)
- BEMIS Clean Shield White Polypropylene Toilet Riser (7YA04505T 000)
- HYDROMAXX 1/2"x100Ft White Flexible PVC Pipe (WF012100)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3597LF-MPU-LHP)
- DELTA Dual Handle 8" - 16" Mount, 4-hole 8-16" installation Hole Chrome (T4705)
- DELTA Manual 4" Mount, 2 or 3 Hole Bathroom Faucet (2500LF)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HDF)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HGMHDF)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel (3597LF-PNMPU)
- DELTA 4 Hole Tub With Hand Shower Trim, Matte Black (T4799-BL)
- Delta Bathroom Sink Faucets