Shop All Bathroom Sink Faucets
Delta
Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel
Mfr # P136LF-BN
Zoro # G8796072
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3-hole 4" installation
- Handle Type Single Handle Lever
- Number of Handles 1
- Weight 2.642 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P136LF-BN
- Zoro # G8796072
- UPC # 034449652353
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 6.47 |
Spout Length | 3-29/32 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 6.09 |
Depth (In.) | 6.13 |
Overall Width (In.) | 6.47 |
Length | 6.13 |
Overall Height (In.) | 6.09 |
Details
Faucet Operation | Single Handle |
Number of Holes | 3-hole 4" installation |
Finish | Brushed Nickel |
Handle Type | Single Handle Lever |
Number of Handles | 1 |
Weight | 2.642 lb |
Item | Centerset Lavatory Faucet |
Type | Faucet |
Valve Type | Washerless ball valve |
Series | Core |
Flow Rate (GPM) | 1.20 |
CEC Compliant | T |
Function | Lavatory |
Mfr. Series | NoLeadBrass |
GPM | 1.20 |
Handle | Single Handle Lever |
Description
Single,Handle Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF 3/4 in. 10 ft. Galvanized Galvanized Steel Pipe Hanger Strap (524-1022PK2)
- MILWAUKEE TOOL 2-1/2" Quick Adjust Copper Tubing Cutter (48-22-4253)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-035)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0200X4.00-7-4)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2538-SSMPU-DST)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3576LF-CZWL)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- DR. BRONNERS 12OZ Lav Sugar Soap (SD0501)
- Delta Bathroom Sink Faucets & Accessories