Shop All Bathroom Sink Faucets
Delta
Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Venetian Bronze
Mfr # 538-RBMPU-DST
Zoro # G8326600
original price:
$323.99
4% off
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1 or 3
- Mounting Type Deck
- ADA Compliant Yes
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 538-RBMPU-DST
- Zoro # G8326600
- UPC # 034449594608
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 7.47 |
Width | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5-1/2 |
Overall Height (In.) | 7.47 |
Length | 7.28 |
Overall Width (In.) | 6.5 |
Depth (In.) | 7.28 |
Depth | 5.5" |
Description
Lahara,1Handl Bthrom,Fct VenetianBrnz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 13/32 IDx36 In L, SS, 2000 PSI (1PCK1)
- RIOBEL Floor-Mount Tub Filler Rough (RHFS)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1379)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- DELTA Modern Single Handle Lavatory Faucet (567LF-BLGPM-PP)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-LPU)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4759-CZFL)
- DELTA Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (22C331)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P188620LF)
- MOEN CHR SGL Lav Faucet (WS84503)
- Delta Bathroom Sink Faucets & Accessories