Shop All Bathroom Sink Faucets
Delta
Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Chrome
Mfr # 538-MPU-DST
Zoro # G8804037
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1 or 3
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 538-MPU-DST
- Zoro # G8804037
- UPC # 034449594585
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 6.5 |
Spout Length | 5-1/2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 7.47 |
Length | 7.28 |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 7.47 |
Depth (In.) | 7.28 |
Description
Lahara,1 Handl Bathroom,Faucet Chr
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- LEGEND VALVE 6" BLACK CAP (350-493)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (1-1/2 LFU5B-Z3-LP)
- DELTA Manual 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2502LF)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (15999-DST)
- DELTA Ashlyn Two Handle Widespread Lavatory Faucet - Metal Pop-Up (3564-BLMPU-DST)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3549LF-WFLGHDF)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSPP)
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- Delta Bathroom Sink Faucets