Shop All Bathroom Sink Faucets
Delta
Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Brushed Nickel
Mfr # P1519LF-BN-LPU
Zoro # G1344438
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1 or 3-hole 4" installation
- Finish Brushed Nickel
- Handle Type Single Handle Lever
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P1519LF-BN-LPU
- Zoro # G1344438
- UPC # 034449866453
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 5.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 6 |
Spout Length | 5 |
Overall Height (In.) | 5.25 |
Overall Width (In.) | 6 |
Length | 6.38 |
Depth (In.) | 6.38 |
Details
Faucet Operation | Single Handle |
Number of Holes | 1 or 3-hole 4" installation |
Finish | Brushed Nickel |
Handle Type | Single Handle Lever |
Number of Handles | 1 |
Weight | 3.926 lb |
Item | Single Hole Lavatory Faucet |
Valve Type | Ceramic valve |
Type | Faucet |
Series | Xander® |
Flow Rate (GPM) | 1.00 |
CEC Compliant | T |
Function | Lavatory |
GPM | 1.00 |
Mfr. Series | NoLeadBrass |
Handle | Single Handle Lever |
Description
Item Delta Peerless Xander Single Handle Bath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCO Odorless Liquid Drain Opener, 1 qt., PK12 (NL013-Q12)
- VIEGA Coupling (95805)
- BRADLEY Ring, Square (125-055)
- ANVIL Steel Channel 1-5/8in (2400700304)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520-DST)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (568LF-SSMPU)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P241LF)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (511LF-HGMHDF)
- SLOAN El645A Cp Url Sensor Wall Pl Kit Conceal (3305101)
- Delta Bathroom Sink Faucets & Accessories