Shop All Bathroom Sink Faucets
Delta
Single Handle 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless
Mfr # 583LF-SSWF
Zoro # G8795722
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1 or 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 583LF-SSWF
- Zoro # G8795722
- UPC # 034449618328
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 5.56 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5-1/2 |
Width | 6.13 |
Depth (In.) | 7.22 |
Overall Width (In.) | 6.13 |
Overall Height (In.) | 5.56 |
Length | 7.22 |
Description
Single,Handle Bathroom Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 3/8" Pipe Size (208P-8-6)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Stainless (RP61340SS-1.2)
- AMERICAN STANDARD Trip Lever Assembly Pro Lh Chr (7381231-200.0020A)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (ADV-38NLH)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3576LF-CZWL)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3567-BLMPU-DST)
- DELTA Dorval Two Handle Single Hole Monoblock Bathroom Faucet (856-SS-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel (597LF-PNMPU)
- DELTA Manual 4" Mount, 2 or 3 Hole Low Arc Bathroom Faucet, Chrome (2502LF)
- KOHLER Loure Touchless Faucet With Kinesis Sensor Technology, Dc-Powered (104L76-SANL-CP)
- Delta Bathroom Sink Faucets