Shop All Bathroom Sink Faucets
Delta
Single Handle 1 or 3-hole 4" installation Hole Bar Kitchen Faucet, Stainless
Mfr # P1819LF-SS
Zoro # G1344623
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1 or 3-hole 4" installation
- Handle Type Single Handle Lever
- Number of Handles 1
- Weight 3.27 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P1819LF-SS
- Zoro # G1344623
- UPC # 034449866415
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 6 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5-3/8 |
Height | 11.63 |
Length | 6.75 |
Overall Width (In.) | 6 |
Depth (In.) | 6.75 |
Overall Height (In.) | 11.63 |
Details
Faucet Operation | Single Handle |
Number of Holes | 1 or 3-hole 4" installation |
Finish | Stainless |
Handle Type | Single Handle Lever |
Number of Handles | 1 |
Weight | 3.27 lb |
Item | Bar Kitchen Faucet |
Type | Faucet |
Valve Type | Ceramic valve |
Flow Rate (GPM) | 1.50 |
Series | Xander® |
CEC Compliant | T |
Mfr. Series | NoLeadBrass |
Handle | Single Handle Lever |
Function | Kitchen |
GPM | 1.50 |
Description
Item Delta Peerless Xander Single Handle Bar
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307000068)
- KOHLER Sleeve (87448-CP)
- SPENCE Automatic Vent Valve, Air, 3/4 In NPT (NAV-213)
- KINGSTON BRASS Hot And Cold Valve Included, Handle Base Nut Washer, Chrome (KS2971V)
- DELTA Single Handle Bathroom Faucet (553LF)
- DELTA Stryke Handle - 2O Right ASM Bath Faucet Matte Black (RP100365BL)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Stainless (559HA-SS-DST)
- DELTA 590Tp Prox Faucet, Plug-In Power, 0.5Gpm Laminar (590TPA2150-PI)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2776-SS)
- DELTA Dual Handle 8" - 16" Mount, 4-hole 8-16" installation Hole Chrome (T4705)
- CHICAGO FAUCET Manual 8" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2301-8ABCP)
- Delta Bathroom Sink Faucets