Shop All Faucet Accessories
Delta
Side Spray and Hose Assembly
Mfr # RP53880RB
Zoro # G8795838
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Faucet
- Overall Width (In.) 1.53
- Overall Height (In.) 5.22
- Width 1.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP53880RB
- Zoro # G8795838
- UPC # 034449597982
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Overall Width (In.) | 1.53 |
Overall Height (In.) | 5.22 |
Width | 1.53 |
Height | 5.22 |
Length | 1.53 |
Depth (In.) | 1.53 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Side Spray and Hose Assembly |
Finish | Venetian Bronze |
Type | Faucet |
Weight | 0.795 lb |
Series | Pilar® |
Function | Repair Part |
Mfr. Series | DiamondValve |
Description
Side Spray and Hose Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Push Button Assy (PBA6)
- PARKER Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, White, 10 PK (6505 60 18WP2)
- ZORO SELECT CPVC Cap, Schedule SDR-11, 1" Pipe Size, CTS Hub (2GKF4)
- HYDRA-ZORB Insulation Clamp, 3/8" OD x 1/2" Wall, 7-Series for Elastomeric (724037)
- DELTA Delta Other: Cam. Bulk (RPB60)
- DELTA Delta Addison Handle Insert (RP61818)
- DELTA Delta Spray Support Assembly Stainless (RP43530SS)
- DELTA Delta Olmsted Base Ring & Gasket Venetian Bronze (RP76532RB)
- DELTA Rail Pin, For Square Slide Bar, Plastic (BAS4BX)
- DELTA Delta Innovations Metal Lever Handle - Less Accent Chrome (H14)
- MOEN Shower Curtain Rings (SR2201NL)
- Delta Faucet Accessories