Shop All Faucet Accessories
Delta
Side Spray and Hose Assembly
Mfr # RP53880AR
Zoro # G8795829
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Arctic Stainless
- Type Faucet
- Overall Width (In.) 1.53
- Width 1.53
- Overall Height (In.) 5.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP53880AR
- Zoro # G8795829
- UPC # 034449641876
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Overall Width (In.) | 1.53 |
Width | 1.53 |
Overall Height (In.) | 5.22 |
Height | 5.22 |
Length | 1.53 |
Depth (In.) | 1.53 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Side Spray and Hose Assembly |
Finish | Arctic Stainless |
Type | Faucet |
Weight | 0.775 lb |
Series | Pilar® |
Mfr. Series | NoLeadBrass |
Function | Repair Part |
Description
Side Spray and Hose Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" x 4" x 3/4" NOM C Copper Reducing Tee (611R 4X4X3/4)
- VIEGA Viega ProPress di-electric union, 1" x 1" (79165)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF60-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3268)
- ZORO SELECT 1-1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-150)
- DELTA Metal Lever, Handle Accent Set (A24WH)
- DELTA Side Spray and Hose Assembly (RP53880)
- DELTA Delta Screwdriver Stop Assembly (RP16213)
- DELTA Escutcheon Trim Screws (2) (RP196BL)
- DELTA Delta Pilar Button - Red/Blue - Finished Chrome (RP53879)
- DELTA Trim Sleeve, 17 Series (RP50880)
- DELTANA Tooth Brush Holder Sobe Series Satin Nickel (BBS2014-15)
- Delta Faucet Accessories