Shop All Faucet Accessories
Delta
Side Spray and Hose Assembly
Mfr # RP53880
Zoro # G8795871
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Width (In.) 1.53
- Width 1.53
- Type Faucet
- Height 5.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP53880
- Zoro # G8795871
- UPC # 034449597968
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Overall Width (In.) | 1.53 |
Width | 1.53 |
Height | 5.22 |
Overall Height (In.) | 5.22 |
Length | 1.53 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Side Spray and Hose Assembly |
Finish | Chrome |
Type | Faucet |
Weight | 0.795 lb |
Series | Pilar® |
Mfr. Series | DiamondValve |
Function | Repair Part |
Description
Side Spray and Hose Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203PB)
- PLUMB SHOP BRASSCRAFT MP Lav PopUp Assembly (249-866)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/8" ID x 1/4" OD x 100' (PVC18-14ANA)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 14, 14mm Tube Size, Black (ZUSA-TF-PTC-543)
- DELTA Other 3- and 6-Setting Diverter Rough (R11000)
- DELTA Delta Classic Temperature Knob & Cover - 17 Series Chrome (RP73642)
- DELTA Delta Classic Button - Hot/Cold Indicator - Blue (RP53458)
- DELTA Delta Essa Spray Assembly - Pull-Down Arctic Stainless (RP80524AR)
- DELTA Clear Knob Handl Kit, Bidet Finishes (H11)
- DELTA Delta Peerless Wand Assembly Chrome (RP44477)
- WESTBRASS 1/2" Corrugated Riser for Faucet and Toilet (D117-12)
- Delta Faucet Accessories