Shop All Faucet Accessories
Delta
Shwr, In2ition 5Set 2in1, Shwer Stinles
Mfr # 58569-SS-PK
Zoro # G8327273
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Height 11.6
- Width 6.81
- Depth (In.) 5.44
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58569-SS-PK
- Zoro # G8327273
- UPC # 034449825900
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 11.6 |
Width | 6.81 |
Depth (In.) | 5.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 5.44 |
Overall Height (In.) | 11.6 |
Overall Width (In.) | 6.81 |
Details
Item | Shwr,In2ition 5Set 2in1,Shwer Stinles |
Finish | Stainless |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Weight | 2.57 lb |
CEC Compliant | T |
Mfr. Series | Excluded |
Series | Universal Showering Components |
Function | Showering Component |
GPM | 1.75 |
Description
Shwr,In2ition 5Set 2in1,Shwer Stinles
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Anode Assembly, Cut to Fit 44x.9 In Dia (SP11526C)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02022)
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose (T5016H)
- PARKER Hex Nipple, Size 3/8 In, Hex Size 3/4 (6-6 MHN-S)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- DELTA Delta Hose - 16" - Kitchen or Bathroom (RP6050)
- DELTA Single, Handle Kitchen Faucet (B1310LF)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- DELTA Dvrter Valve, Assemb RomanTub-R4700 (RP40668)
- DELTA Delta Button - Hot/Cold Indicator - Finished Chrome (RP50786)
- CENTRAL BRASS 12" Adjustable Wall Bracket, Polished Chrome (CS-42018)
- Delta Faucet Accessories